Universal Pizza Pan Rack , Pan 14-18" Sz.
Mfr # 99310
Zoro # G109001349
product price: $2,470.99
/ea
Free Shipping & Returns
Key Features
Number of Slots
40
NSF Certified
No
Product Type
Universal Pizza Pan Rack
Nesting
No
Includes Top
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99310
Zoro #
G109001349
UPC #
715347166837
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
14 to 18 in
Details
Item
Universal Pizza Pan Rack
Number of Slots
40
NSF Certified
No
Product Type
Universal Pizza Pan Rack
Nesting
No
Includes Top
No
Description
Universal Pizza Pan Rack, Nesting No, Overall Height 72 in, Brake No, Overall Width 20 3/8 in, Product Type Universal Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 32 in, Distance Between Shelves 2 1/8 in, Number of Slots 40, Includes Top No, Compatible Pan/Tray Dimensions 14 to 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.