Zoro Homepage

Universal Pizza Pan Rack, Pan Sz 12-16

  • Mfr # 97720

  • Zoro # G909001365


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Number of Slots
20
Nesting
No
Compatible Pan/Tray Dimensions
12 to 16 in
Includes Top
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97720
Zoro #
G909001365
UPC #
715347161382
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
12 to 16 in

Details

Item
Universal Pizza Pan Rack
Number of Slots
20
Nesting
No
Includes Top
No
NSF Certified
No
Product Type
Universal Pizza Pan Rack

Description

Universal Pizza Pan Rack, Nesting No, Overall Height 72 in, Brake No, Overall Width 18 1/2 in, Product Type Universal Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 16 3/4 in, Distance Between Shelves 2 1/8 in, Number of Slots 20, Includes Top No, Compatible Pan/Tray Dimensions 12 to 16 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.