Universal Pizza Pan Rack, Vinyl Cover
Mfr # 99456
Zoro # G709001329
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Includes Top
No
Product Type
Pan Rack Cover
Compatible Sheet Pan Size
Full Size
Nesting
No
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99456
Zoro #
G709001329
UPC #
715347320949
Country of Origin
United States
Dimensions
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
10 x 18 in, 12 x 16 in, 14 x 18 in
Details
Item
Universal Pizza Pan Rack
Includes Top
No
Product Type
Pan Rack Cover
Nesting
No
NSF Certified
No
Description
Universal Pizza Pan Rack, Nesting No, Overall Height 66 in, Brake No, Overall Width 20 1/2 in, Caster Type (4) Swivel Stem, Depth 18 3/4 in, Distance Between Shelves Not Applicable, Number of Slots Not Applicable, Includes Top No, Material Vinyl, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 10 x 18 in, 12 x 16 in, 14 x 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.