Zoro Homepage

Universal Pizza Pan Rack, Vinyl Cover

  • Mfr # 99457

  • Zoro # G009001340


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pan Rack Cover
Includes Top
No
NSF Certified
No
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
12 x 16 in, 14 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99457
Zoro #
G009001340
UPC #
715347357372
Country of Origin
United States

Dimensions

Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
12 x 16 in, 14 x 18 in

Details

Item
Universal Pizza Pan Rack
Product Type
Pan Rack Cover
Includes Top
No
NSF Certified
No
Nesting
No

Description

Universal Pizza Pan Rack, Nesting No, Overall Height 66 in, Brake No, Overall Width 20 1/2 in, Caster Type (4) Swivel Stem, Depth 34 in, Number of Slots Not Applicable, Includes Top No, Material Vinyl, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 16 in, 14 x 18 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.