Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Stepped-Angle Pan Rack

  • Mfr # 1640

  • Zoro # G609001382


product price: $2,088.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Includes Top
No
Product Type
Universal Stepped Angle Pan Rack
NSF Certified
Yes
Size
Full Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1640
Zoro #
G609001382
UPC #
715347130739
Country of Origin
United States

Dimensions

Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
10 x 20 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 20 in, 20 x 22 in

Details

Item
Universal Stepped-Angle Pan Rack
Material
Aluminum
Includes Top
No
Product Type
Universal Stepped Angle Pan Rack
NSF Certified
Yes
Nesting
No

Description

Universal Stepped-Angle Pan Rack, Nesting No, Overall Height 70 1/8 in, Brake No, Overall Width 24 1/2 in, Product Type Universal Stepped Angle Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 4 1/2 in, Number of Slots 13, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 10 x 20 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 20 in, 20 x 22 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.