Dish Rack Holder, 61 1/2 in W, 22 1/2 in H

  • Mfr # 52924

  • Zoro # G609018526


product price: $1,181.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Wall Mount Dish Rack Holder
Number of Slots
13
Holding Capacity
13 Trays
Mobile/Stationary/Mounted
Mounted
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52924
Zoro #
G609018526
UPC #
715347352117
Country of Origin
United States

Dimensions

Overall Height
22 1/2 in
Overall Width
61 1/2 in
Depth
18 in

Details

Item
Dish Rack Holder
Product Type
Wall Mount Dish Rack Holder
Number of Slots
13
Holding Capacity
13 Trays
Mobile/Stationary/Mounted
Mounted
NSF Certified
No
Number of Shelves
0
For Use With
Trays

Description

Wall Mount Dish Rack Holder, Number of Shelves 0, Distance Between Shelves Not Applicable, Holding Capacity 13 Trays, Overall Height 22 1/2 in, Overall Width 61 1/2 in, Depth 18 in, For Use With Trays, Mobile/Stationary/Mounted Mounted, Product Type Wall Mount Dish Rack Holder, Number of Slots 13, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.