Zoro Homepage

Wall Mount Pan Rack

  • Mfr # 50875

  • Zoro # G909001334


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Number of Slots
6
Material
Aluminum
Product Type
Pan Rack
Compatible Pan/Tray Dimensions
18 x 26 in
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50875
Zoro #
G909001334
UPC #
715347318854
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
18 x 26 in
Compatible Sheet Pan Size
Half Size

Details

Item
Wall Mount Pan Rack
Number of Slots
6
Material
Aluminum
Product Type
Pan Rack
NSF Certified
No
Nesting
No
Includes Top
No

Description

Wall Mount Pan Rack, Nesting No, Overall Height 21 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Depth 13 in, Distance Between Shelves 3 in, Number of Slots 6, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.