Wall Mount Pan Rack
Mfr # 98138
Zoro # G509001406
product price: $881.99
/ea
Free Shipping & Returns
Key Features
Number of Slots
6
Material
Aluminum
Nesting
No
Product Type
Pan Rack
Includes Top
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98138
Zoro #
G509001406
UPC #
715347167896
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
18 x 26 in
Compatible Sheet Pan Size
Full Size
Details
Item
Wall Mount Pan Rack
Number of Slots
6
Material
Aluminum
Nesting
No
Product Type
Pan Rack
Includes Top
No
NSF Certified
No
Description
Wall Mount Pan Rack, Nesting No, Overall Height 21 in, Brake No, Overall Width 28 3/8 in, Product Type Pan Rack, Depth 18 in, Distance Between Shelves 3 in, Number of Slots 6, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.