Welded Utility Cart, Aluminum, 2 Shelves, 39" L, 19" W, 48" H

  • Mfr # 1416

  • Zoro # G3897630


product price:  $766.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
39"
Overall Width
19"
Material
Aluminum
Wheel Type
5" Platform Type Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416
Zoro #
G3897630
UPC #
715347104624
Country of Origin
United States

Dimensions

Overall Height
48"
Overall Length
39"
Overall Width
19"

Details

Material
Aluminum
Item
Welded Utility Cart
Wheel Type
5" Platform Type Casters
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Produce/Stocking Picking Cart

Description

Welded Utility Cart,48 In. Lx19 In. W,800 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.