Zoro Homepage

Wide Angle Pan Rack, 10 Pairs Pan Slides

  • Mfr # 96058

  • Zoro # G209001416


product price: $2,155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
10
Material
Aluminum
Includes Top
No
NSF Certified
Yes
Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96058
Zoro #
G209001416
UPC #
715347121805
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in

Details

Item
Wide Angle Pan Rack
Number of Slots
10
Material
Aluminum
Includes Top
No
NSF Certified
Yes
Product Type
Wide Angle Pan Rack
Nesting
No

Description

Wide Angle Pan Rack, Nesting No, Overall Height 70 1/8 in, Brake No, Overall Width 26 1/2 in, Product Type Wide Angle Pan Rack, Caster Type (4) Swivel, Depth 30 in, Distance Between Shelves 6 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 12 x 20 in, 18 x 26 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.