Wide-Angle Roll-In Pan Rack
Mfr # 4338
Zoro # G009001371
product price: $2,170.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
12
Nesting
No
NSF Certified
Yes
Compatible Pan/Tray Dimensions
12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in
Product Type
Wide Angle Roll-In Pan Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4338
Zoro #
G009001371
UPC #
715347132863
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in
Details
Item
Wide-Angle Pan Rack
Number of Slots
12
Nesting
No
NSF Certified
Yes
Product Type
Wide Angle Roll-In Pan Rack
Includes Top
No
Description
Wide-Angle Pan Rack, Nesting No, Overall Height 64 in, Brake No, Overall Width 21 1/2 in, Product Type Wide Angle Roll-In Pan Rack, Caster Type (2) Swivel, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 12, Includes Top No, Compatible Pan/Tray Dimensions 12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.