Wide-Angle Roll-In Pan Rack
Mfr # 4635
Zoro # G209001393
product price: $2,599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
NSF Certified
Yes
Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
10 x 20 in, 12 x 18 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 22 in
Includes Top
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4635
Zoro #
G209001393
UPC #
715347157262
Country of Origin
United States
Dimensions
Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
10 x 20 in, 12 x 18 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 22 in
Details
Item
Stepped-Angle Roll-In Pan Rack
NSF Certified
Yes
Includes Top
No
Nesting
No
Product Type
Stepped Angle Pan Rack
Description
Stepped-Angle Roll-In Pan Rack, Nesting No, Overall Height 64 in, Brake No, Overall Width 26 in, Product Type Stepped Angle Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 4 1/2 in, Number of Slots 13, Includes Top No, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 10 x 20 in, 12 x 18 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 22 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.