Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keg Shelving, (10) 1/2 Barrels

  • Mfr # 1289

  • Zoro # G7047512


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Height
76"
Width
93"
Color
Silver
Load Capacity
1,340 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1289
Zoro #
G7047512
UPC #
715347102583
Country of Origin
United States

Dimensions

Height
76"
Width
93"
Depth
18"
Overall Width
93 in

Details

Item
Keg Stacker Shelving
Color
Silver
Load Capacity
1,340 lb
Material
Aluminum
Finish
Natural
Shelf Capacity
(10) 1/2 Keg Capacity
For Use With
(10) 1/2 Barrels, (34) 1/6 Barrels
Number of Shelves
3
Standards
NSF
Product Type
Keg Stacker Shelving Unit
Capacity per Shelf
1,000 lb
Mobile/Stationary
Stationary
Shelf Adjustment Increment
2 in
NSF Certified
Yes
Frame Material
Aluminum

Description

Keg Shelving Unit, Caster Type Not Applicable, Overall Height 76 in, Overall Width 93 in, Overall Depth 20 3/4 in, For Use With (10) 1/2 Barrels, (34) 1/6 Barrels, Finish Smooth, Includes Hex Key, Set Screws, (4) Posts, Product Type Keg Shelving Unit, Capacity per Shelf 825 lb, Color Soft Gray, Load Capacity 2,475 lb, Mobile/Stationary Stationary, Number of Shelves 3, NSF Certified Yes, Frame Material Aluminum, Shelf Depth 20 3/4 in, Shelf Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.