Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keg Shelving, (6) 1/2 Barrels

  • Mfr # NS933

  • Zoro # G6403625


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Shelf Capacity
(6) 1/2 Keg Capacity/(18) 1/6 Keg Capacity
Finish
Unfinished
Number of Shelves
3
Load Capacity
804 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS933
Zoro #
G6403625
UPC #
715347112780
Country of Origin
United States

Dimensions

Height
76"
Depth
18"
Width
60"

Details

Item
Keg Stacker Shelving
Color
Silver
Shelf Capacity
(6) 1/2 Keg Capacity/(18) 1/6 Keg Capacity
Finish
Unfinished
Number of Shelves
3
Load Capacity
804 lb
Standards
NSF
Material
Aluminum
For Use With
(18) 1/6 Barrels, (6) 1/2 Barrels
Product Type
Keg Stacker Shelving Unit
Capacity per Shelf
1,000 lb
NSF Certified
Yes
Frame Material
Aluminum
Mobile/Stationary
Stationary
Shelf Adjustment Increment
2 in

Description

Keg Shelving Unit, Caster Type Not Applicable, Overall Height 76 in, Overall Width 72 in, Overall Depth 18 in, For Use With (18) 1/6 Barrels, (6) 1/2 Barrels, Finish Smooth, Includes (4) Posts, Hex Key, Plastic Caps, Set Screws, Product Type Keg Shelving Unit, Capacity per Shelf 990 lb, Color Soft Gray, Load Capacity 2,970 lb, Mobile/Stationary Stationary, Number of Shelves 3, NSF Certified Yes, Frame Material Aluminum, Shelf Depth 18 in, Shelf Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.