Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99304
Zoro #
G2308111
UPC #
715347297609
Country of Origin
Unknown
Dimensions
Overall Width
15-3/4"
Overall Height
42-1/2"
Overall Length
28"
Caster Dia.
5 in
Shelf Length
28"
Shelf Width
13-3/4"
Caster Size (In.)
5
Shelf Width (In.)
13-3/4
Details
Item
Cart
Load Capacity
500 lb.
Material
All Welded Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
Number of Shelves
3
Number of Compartments
3
Load Cap. per Shelf
166 lb
Distance Between Shelves
13-1/4"
Construction
All Welded Aluminum
Description
Cart, Overall Length 28 in, Color Silver, Caster Type (4) Swivel, Material All Welded Aluminum, Number of Shelves 3, Overall Height 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.