Metal Shelving Unit, 20"D x 36"W x 72"H, 4 Shelves, Aluminum, Depth: 20"

  • Mfr # 1061

  • Zoro # G8055945


product price:  $748.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Shelf Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061
Zoro #
G8055945
UPC #
715347100565
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Height
72"
Width
36"
Depth
20"

Details

Item
Rack,4-Shelf,HD,36" x 20" x 72",Welded
Color
Silver
Shelf Capacity
1500 lb.
Number of Shelves
4
Shelf Style
T-Bar
Material
Aluminum
Load Capacity per Shelf
1,500 lb
Whole Unit Load Capacity
6,000 lb
Shelf Configuration
Standalone
Duty Rating
Heavy-Duty
Assembled
Assembled

Description

Rack,4-Shelf,HD,36 In. x 20 In. x 72 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.