Metal Shelving Unit, 20"D x 42"W x 48"H, 2 Shelves, Aluminum, Shelf Capacity: 1500 lb.

  • Mfr # 1030

  • Zoro # G8055717


product price:  $577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
42 in
Overall Depth
18 in
Overall Height
48 in
Shelf Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030
Zoro #
G8055717
UPC #
715347130289
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
18 in
Overall Height
48 in
Depth
20"
Height
48"
Width
42"

Details

Item
Rack,2-Shelf,HD,42" x 20" x 48",Welded
Color
Silver
Shelf Capacity
1500 lb.
Number of Shelves
2
Shelf Style
T-Bar
Material
Aluminum
Duty Rating
Heavy-Duty
Shelf Configuration
Standalone
Load Capacity per Shelf
1,500 lb
Whole Unit Load Capacity
3,000 lb
Assembled
Assembled

Description

Rack,2-Shelf,HD,42 In. x 20 In. x 48 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 2, Overall Depth 18 in, Overall Height 48 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.