Metal Shelving Unit, 20"D x 48"W x 48"H, 2 Shelves, Aluminum, Shelf Capacity: 1000 lb.

  • Mfr # 1022TB

  • Zoro # G8055665


product price:  $654.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
48 in
Overall Depth
18 in
Overall Height
48 in
Shelf Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1022TB
Zoro #
G8055665
UPC #
715347100046
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
48 in
Height
48"
Width
48"
Depth
20"

Details

Item
Rack,2-Shelf,T-Bar,48"x20"x48",Welded
Color
Silver
Shelf Capacity
1000 lb.
Number of Shelves
2
Shelf Style
T-Bar
Material
Aluminum
Assembled
Assembled
Load Capacity per Shelf
1,000 lb
Shelf Configuration
Standalone
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,000 lb

Description

Rack,2-Shelf,T-Bar,48 In.x20 In.x48 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 2,000 lb, Number of Shelves 2, Overall Depth 18 in, Overall Height 48 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.