Metal Shelving Unit, 24"D x 36"W x 60"H, 3 Shelves, Aluminum (Discontinued)
- Mfr # 1045
- Zoro # G8055875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1045
Zoro #
G8055875
UPC #
715347100343
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
60 in
Height
60"
Depth
24"
Width
36"
Details
Item
Rack,3-Shelf,HD,36" x 24" x 60",Welded
Color
Silver
Shelf Capacity
1500 lb.
Number of Shelves
3
Shelf Style
T-Bar
Material
Aluminum
Load Capacity per Shelf
1,500 lb
Whole Unit Load Capacity
4,500 lb
Shelf Configuration
Standalone
Assembled
Assembled
Duty Rating
Heavy-Duty
Description
Rack,3-Shelf,HD,36 In. x 24 In. x 60 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.