Metal Shelving Unit, 24"D x 42"W x 60"H, 3 Shelves, Aluminum, Height: 60"

  • Mfr # 1051

  • Zoro # G8056085


product price:  $812.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
42 in
Overall Depth
24 in
Overall Height
60 in
Shelf Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051
Zoro #
G8056085
UPC #
715347130463
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
24 in
Overall Height
60 in
Height
60"
Depth
24"
Width
42"

Details

Item
Rack,3-Shelf,HD,42" x 24" x 60",Welded
Color
Silver
Shelf Capacity
1500 lb.
Number of Shelves
3
Shelf Style
T-Bar
Material
Aluminum
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,500 lb
Shelf Configuration
Standalone
Whole Unit Load Capacity
4,500 lb
Assembled
Assembled

Description

Rack,3-Shelf,HD,42 In. x 24 In. x 60 In.,Welded, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in, Overall Width 42 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.