Metal Shelving Unit, 24"D x 72"W x 72"H, 4 Shelves, Aluminum, Width: 72"

  • Mfr # 1068TB

  • Zoro # G8056170


product price:  $1,536.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
72 in
Overall Depth
24 in
Overall Height
72 in
Shelf Capacity
1000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1068TB
Zoro #
G8056170
UPC #
715347101029
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
72 in
Depth
24"
Height
72"
Width
72"

Details

Item
Rack,4-Shelf,T-Bar,72"x24"x72",Welded
Color
Silver
Shelf Capacity
1000 lb.
Number of Shelves
4
Shelf Style
T-Bar
Material
Aluminum
Shelf Configuration
Standalone
Assembled
Assembled
Load Capacity per Shelf
1,000 lb
Whole Unit Load Capacity
4,000 lb
Duty Rating
Medium-Duty

Description

Rack,4-Shelf,T-Bar,72 In.x24 In.x72 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.