Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Dunnage Rack, 1200 lb.

  • Mfr # 1203

  • Zoro # G3039885


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid/(2) Swivel with Brake
Load Capacity
1200 lb
Color
Silver
Caster Material
Polyolefin
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203
Zoro #
G3039885
UPC #
715347101722
Country of Origin
United States

Dimensions

Overall Width
20 in
Caster Dia.
5 in
Overall Length
49 3/4 in
Shelf Length
49 3/4 in
Shelf Width
20 in
Overall Height
8 1/4 in
Height
8-1/4"
Width
20"
Overall Width (In.)
20
Shelf Width (In.)
20
Caster Wheel Dia.
5 in
Caster Size (In.)
5

Details

Item
Dunnage Rack
Caster Type
(2) Rigid/(2) Swivel with Brake
Load Capacity
1200 lb
Color
Silver
Caster Material
Polyolefin
Material
Aluminum
Includes
Caster Brakes
Construction
Aluminum
Product Type
Dunnage Rack
Load Capacity (Lb.)
1200
Caster Wheel Type
Swivel
Maximum Load Capacity
1,000 lb
Number of Casters
4
NSF Certified
Yes

Description

Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Color Silver, Material Aluminum, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 49 3/4 in, Overall Width 20 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.