
48in Lo-Boy Versa Stand
Mfr # EHSLVS24-02L
Zoro # G215543085
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Length
48.43 in
Width
24.53 in
Height
16.97 in
Material
ECOFLEX
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHSLVS24-02L
Zoro #
G215543085
UPC #
896819005844
Country of Origin
China
Dimensions
Length
48.43 in
Width
24.53 in
Height
16.97 in
Details
Material
ECOFLEX
Color
Black
For Use With
Pet
Description
The New Age Pet Lo-Boy Versa Stand is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by-products. The ECOFLEX material is non-toxic, eco-friendly & impervious to moisture & odor, making it the perfect material for your pets furniture. This Lo-Boy Versa stand was specially designed to be used with a stack of two 48 Mojave Reptile Lounges and stacker. This stand offers 3 storage compartments below to store extra pet supplies or other items. Add this durable and functional stand to your home without sacrificing style. Available in maple and gray to coordinate with the Mojave Reptile Lounge line.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.