Shop NEW AGE PET
See all product information
Create Account
48in Mojave Reptile Lounge
- Mfr # EHRML17-02L
- Zoro # G015543087
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Length
48.00 in
Width
24.00 in
Height
22.80 in
Material
ECOFLEX
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHRML17-02L
- Zoro #
- G015543087
- UPC #
- 896819005943
- Country of Origin
- China
- Material
- ECOFLEX
- Color
- Black
- For Use With
- Pet
Dimensions
- Length
- 48.00 in
- Width
- 24.00 in
- Height
- 22.80 in
Description
The New Age Pet Mojave Reptile Lounge is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by-products. The ECOFLEX material is non-toxic, eco-friendly & impervious to moisture & odor, making it the perfect material to keep your pet happy and healthy. The Mojave Reptile Lounge features front sliding, glass doors for easy access & cleaning, a large, mesh screen top to accommodate most UV & heat lamp set-ups and vented side panels for optimal ventilation. Offered in four sizes, 24in, 36in, 48in and 60in and three colors maple, black and gray, the Mojave Reptile Lounge is the place to be. New Age Pet products are easy to assemble, easy to clean & easy to LOVE.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.