Zoro Homepage

60in Mojave Reptile Lounge, XL

  • Mfr # EHRML17-02XL

  • Zoro # G115543079


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Length
60.00 in
Width
24.02 in
Height
22.83 in
Material
ECOFLEX
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHRML17-02XL
Zoro #
G115543079
UPC #
896819005806
Country of Origin
China

Dimensions

Length
60.00 in
Width
24.02 in
Height
22.83 in

Details

Material
ECOFLEX
Color
Black
For Use With
Pet

Description

The New Age Pet Mojave Reptile Lounge is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by-products. The ECOFLEX material is non-toxic, eco-friendly & impervious to moisture & odor, making it the perfect material to keep your pet happy and healthy. The Mojave Reptile Lounge features front sliding, glass doors for easy access & cleaning, a large, mesh screen top to accommodate most UV & heat lamp set-ups and vented side panels for optimal ventilation. Offered in four sizes, 24in, 36in, 48in and 60in and three colors maple, black and gray, the Mojave Reptile Lounge is the place to be. New Age Pet products are easy to assemble, easy to clean & easy to LOVE.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.