Zoro Homepage

60in Versa Stand

  • Mfr # EHSVS24-02XL

  • Zoro # G415543083


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Length
60.47 in
Width
24.49 in
Height
28.19 in
Material
ECOFLEX
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHSVS24-02XL
Zoro #
G415543083
UPC #
896819005837
Country of Origin
China

Dimensions

Length
60.47 in
Width
24.49 in
Height
28.19 in

Details

Material
ECOFLEX
Color
Black
For Use With
Pet

Description

The New Age Pet Versa Cabinet is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by-products. The ECOFLEX material is non-toxic, eco-friendly & impervious to moisture & odor, making it the perfect material for your pets furniture. This storage cabinet provides ample storage for your pets extra bedding, substrate, food, treats or use to store other household items. The Versa Cabinet is the perfect all-purpose storage cabinet and accessory for your Jumbo Park Avenue Small Animal Hutch, Mojave Reptile Lounges & Madagascar Reptile Lounge. Durable, stylish and functional, you can have it all with this versatile cabinet. New Age Pet products are easy to assemble, easy to clean & easy to LOVE.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.