Zoro Homepage

Barndoor Crate, Large

  • Mfr # EHDBD10-04L

  • Zoro # G015543100


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Length
37.64 in
Width
27.01 in
Height
27.48 in
Material
ECOFLEX
Color
Antique White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHDBD10-04L
Zoro #
G015543100
UPC #
896819005875
Country of Origin
China

Dimensions

Length
37.64 in
Width
27.01 in
Height
27.48 in

Details

Material
ECOFLEX
Color
Antique White
For Use With
Pet

Description

The New Age Pet Barndoor Crate is crafted with ECOFLEX-a unique blend of recycled polymers and reclaimed wood fiber by-products. This non-toxic, eco-friendly material is impervious to moisture and odor, making it the perfect choice for pet furniture. The crate features enhanced durability and security with upgraded hardware, ensuring your pets safety and the crates longevity. Its elegant design seamlessly complements any home decor, adding rustic charm to your space. Spacious and comfortable, the crate is designed to accommodate medium to large dogs and is available in sizes large and extra-large. Versatile in use, it doubles as an end table, blending functionality with style. Easy to assemble and maintain, the crate offers convenience for pet owners. Choose between antique white and gray to match your homes aesthetic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.