Zoro Homepage

Brea Pantry Diner

  • Mfr # EHPD404- V1

  • Zoro # G715543110


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
14.17 in
Length
22.83 in
For Use With
Pet
Depth
32.48 in
Material
ECOFLEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHPD404- V1
Zoro #
G715543110
UPC #
896819003864
Country of Origin
China

Dimensions

Width
14.17 in
Length
22.83 in
Depth
32.48 in

Details

For Use With
Pet
Material
ECOFLEX
Color
Antique White

Description

Elevate your dogs mealtime with the sleek and multifunctional Brea Pantry Diner from New Age Pet, perfect for all-size dogs. This modern feeding station features an angled-door compartment that holds approximately 25 pounds of dog food, keeping meals easily accessible. When its time to feed, simply pull out the hidden drawer to reveal two easy-to-clean stainless steel bowls, and tuck them away after use to maintain a clutter-free space. Combining style and practicality, the Brea Pantry Diner offers an all-in-one solution for a clean, organized dining area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.