
Cozy Critter Connect-a-Hutch
Mfr # EHRCAH55-05
Zoro # G215543078
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Length
39.80 in
Width
27.24 in
Height
22.36 in
Material
ECOFLEX
Color
Gray/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHRCAH55-05
Zoro #
G215543078
UPC #
896819005578
Country of Origin
China
Dimensions
Length
39.80 in
Width
27.24 in
Height
22.36 in
Details
Material
ECOFLEX
Color
Gray/White
For Use With
Pet
Description
Give your small pets the perfect home with the New Age Pet Cozy Critter Connect-a-Hutch. Crafted from eco-friendly ECOFLEX, this habitat resists moisture and odor, ensuring a clean, fresh environment. The low-to-the-ground design makes it easy for pets to hop in and out, while double wire front and top-opening panels simplify access for feeding and cleaning. With a modular design, you can connect multiple units to expand your pets space-each providing 7 square feet of room to explore.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.