
Cozy Critter Tiny Tails Villa
Mfr # EHRTTV45-05
Zoro # G515543082
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Length
21.73 in
Width
16.81 in
Height
28.54 in
Material
ECOFLEX
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHRTTV45-05
Zoro #
G515543082
UPC #
896819005547
Country of Origin
China
Dimensions
Length
21.73 in
Width
16.81 in
Height
28.54 in
Details
Material
ECOFLEX
Color
Gray
For Use With
Pet
Description
The New Age Pet Cozy Critter Tiny Tails Villa is a superior choice for your small pets, offering a blend of durability, ease of maintenance, and eco-conscious design. Assembly is quick and easy, making it convenient for pet owners. The villa features two levels of living space: the upper floor is designed to accommodate food, water, and an exercise wheel, while the lower level offers 8 inches of burrowing depth. Glass panels on the lower level provide a clear view into your hamster's burrowing area, enhancing the overall experience. For ease of access and maintenance, the upper level is equipped with drop-down wire panels, allowing you to handle your pet and clean the habitat effortlessly. Additionally, the upper floor and ramp can be easily removed when it's time for a thorough cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.