ECHK103-B-RD Fontana Chicken Barn; Red - Maple
- Mfr # ECHK103B-RD
- Zoro # G504047904
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Height
28-1/2 in
Material
Wood, ecoFlex, Plastic, Polymer
Application
Outdoor
Color
Red, Maple
Length
52.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECHK103B-RD
- Zoro #
- G504047904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 28-1/2 in
- Length
- 52.8 in
- Width
- 28.9 in
Details
- Material
- Wood, ecoFlex, Plastic, Polymer
- Application
- Outdoor
- Color
- Red, Maple
- Features
- Removable Roof, Foldable Door, Easy Clean, Moisture Resistant, Durable, Non-toxic, Warp Resistant, Split Resistant, Anti-microbial, Non-absorbent, Weather Resistant, Crack Resistant, Eco-friendly, Washable, Water Proof
- Item
- Chicken Barn
- Assembly Required
- Yes
- Animal Type
- Chicken
- Number of Pet Housing Capacity
- 6
Description
Features
- Long lasting chicken barn offering 10-year manufacturer warranty
- Made from ecoFLEX, resistant to moist, warp, crack, split
- Non-absorbant for easy cleaning
- Simply remove the roof and spray out with a hose
- No Tools Required Easy Assembly
- Sized for up to 6 hens for Standard Fontana and 12 hens for Jumbo Fontana
- Attached nesting box, with locking lid, makes it easy to collect eggs
- Conscious material made from recycled wood and polymers
- Long lasting without maintenance or staining/sealing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.