Shop NEW AGE PET
See all product information
Create Account
EHLB00103 Litter Loo Litter Box Russet
- Mfr # EHLB00103
- Zoro # G903959617
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Height
22 in
Color
Russet
Material
ecoFlex
Depth
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHLB00103
- Zoro #
- G903959617
- UPC #
- 896819003543
- Country of Origin
- China
Dimensions
- Width
- 23 in
- Height
- 22 in
- Depth
- 23-1/2 in
Details
- Color
- Russet
- Item
- Cat Litter Box
- Material
- ecoFlex
Description
The ideal answer to what to do with your unsightly litter box. Just tuck it inside the New Age Habitat 'n Home Litter Loo and its conveniently out of sight. Made from ecoFriendly ecoFLEX, the Litter Loo will last for years. With its ultra low levels of absorbency, accidents can be conveniently wiped up with no long term odor problems. Easy - no tool - assembly in minutes. One size, New, Russet color
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.