
Feathered Friends, A-Frame Retreat Bird House- L
Mfr # RHBAF44-09L
Zoro # G715543097
product price: $54.89
/eaKey Features
Length
10.04 in
Width
8.39 in
Height
12.40 in
Material
ECOFLEX
Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHBAF44-09L
Zoro #
G715543097
UPC #
896819005516
Country of Origin
China
Dimensions
Length
10.04 in
Width
8.39 in
Height
12.40 in
Details
Material
ECOFLEX
Color
Walnut
For Use With
Pet
Description
The New Age Pet EcoFlex Feathered Friends Beak Bungalow Bird House offers a sanctuary for your avian companions, available in two accommodating sizes to welcome a variety of bird species. Crafted from the innovative ECOFLEX material, this bird house is a blend of recycled polymers and reclaimed wood fiber by-products, ensuring a non-toxic, eco-friendly, and durable home for your feathered friends that stands up to the elements without succumbing to moisture or odor. The Beak Bungalow's design not only provides a safe and inviting nesting environment for birds but also offers an aesthetically pleasing addition to any garden or outdoor space. Easy to clean and maintain, and with the option for personalization through painting, the EcoFlex Feathered Friends Beak Bungalow Bird House is an ideal choice for bird enthusiasts looking to combine ecological responsibility with the joy of bird watching.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.