
Feathered Friends, Beak Bistro Bird Feeder, Maple w/ Walnut Trim
Mfr # RHBAF41-09
Zoro # G115543109
product price: $49.29
/eaKey Features
Color
Walnut
Width
8.07 in
Depth
9.45 in
Material
ECOFLEX
For Use With
Pet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHBAF41-09
Zoro #
G115543109
UPC #
896819005530
Country of Origin
China
Dimensions
Width
8.07 in
Depth
9.45 in
Length
9.33 in
Details
Color
Walnut
Material
ECOFLEX
For Use With
Pet
Description
The Feathered Friends Beak Bistro Bird Feeder from New Age Pet introduces an elegant and functional way to feed your local avian visitors. Crafted with the innovative ECOFLEX material, this feeder combines recycled polymers and reclaimed wood fibers to create a durable, eco-friendly option that stands the test of time against moisture and decay, far surpassing traditional wood feeders. The Beak Bistro is designed with both the birds' and bird watchers' needs in mind. Its easy-to-fill and clean structure ensures a hassle-free feeding experience, promoting a healthy and abundant dining area for a variety of bird species.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.