
Feathered Friends, Beak Buffet Bird Feeder, Maple w/ Walnut Trim
Mfr # RHBSQ41-09
Zoro # G415543106
product price: $47.49
/eaKey Features
Length
12.99 in
Depth
7.28 in
Color
Walnut
Material
ECOFLEX
For Use With
Pet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHBSQ41-09
Zoro #
G415543106
UPC #
896819005523
Country of Origin
China
Dimensions
Length
12.99 in
Depth
7.28 in
Width
12.99 in
Details
Color
Walnut
Material
ECOFLEX
For Use With
Pet
Description
The Feathered Friends Beak Buffet Bird Feeder by New Age Pet is a delightful addition to any garden, designed to attract a diverse array of birds with its inviting and practical design. This bird feeder is constructed from the revolutionary ECOFLEX material-a durable, eco-friendly composite of recycled polymers and reclaimed wood fibers. This innovative construction ensures the feeder is not only non-toxic and safe for all birds but also resistant to the damaging effects of moisture and odor, vastly outperforming traditional wood feeders in both longevity and hygiene. The Beak Buffet's design makes it incredibly easy to fill and clean, ensuring that bird enthusiasts can maintain a healthy and plentiful feeding station with minimal effort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.