
Feathered Friends, Beak Bungalow Bird House- S
Mfr # RHBBB44-09S
Zoro # G915543101
product price: $42.49
/eaKey Features
Length
8.39 in
Width
7.68 in
Height
11.81 in
Material
ECOFLEX
Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RHBBB44-09S
Zoro #
G915543101
UPC #
896819005486
Country of Origin
China
Dimensions
Length
8.39 in
Width
7.68 in
Height
11.81 in
Details
Material
ECOFLEX
Color
Walnut
For Use With
Pet
Description
The Feathered Friends Beak Bungalow from New Age Pet offers a charming and sustainable haven for birds, crafted in two sizes to accommodate different species. This birdhouse is made with ECOFLEX, a durable, eco-friendly composite of recycled polymers and reclaimed wood fibers, providing a non-toxic, moisture and odor resistant home that's superior to traditional wooden birdhouses. Designed with the well-being of feathered friends in mind, it features easy-to-clean surfaces and a weather-resistant construction, ensuring a safe and comfortable environment for birds to nest. The Beak Bungalow's aesthetically pleasing design enhances any garden or outdoor area, inviting a variety of birds to your space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.