
Flexidoor Pet Crate, Antique White, M
Mfr # EHDFX62-04M
Zoro # G815543089
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Length
31.97 in
Width
23.07 in
Height
24.61 in
Material
ECOFLEX
Color
Antique White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHDFX62-04M
Zoro #
G815543089
UPC #
896819005677
Country of Origin
China
Dimensions
Length
31.97 in
Width
23.07 in
Height
24.61 in
Details
Material
ECOFLEX
Color
Antique White
For Use With
Pet
Description
The New Age Pet FlexiDoor Dog Crate, made from ECOFLEX for durability and moisture resistance, features 2 doors-one on the front and one on the short-side that can be placed on either the right or left end of the crate. Available in 2 colors and 3 sizes, its perfect for pet parents looking for eco-friendly design and versatility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.