Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freedom Litter Loo

  • Mfr # EHKFL35-04

  • Zoro # G215543108


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
26.30 in
Height
22.20 in
Color
Antique White
Material
ECOFLEX
Length
19.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKFL35-04
Zoro #
G215543108
UPC #
896819005790
Country of Origin
China

Dimensions

Width
26.30 in
Height
22.20 in
Length
19.09 in

Details

Color
Antique White
Material
ECOFLEX
For Use With
Pet

Description

Introducing the New Age Pet Freedom Litter Loo - a stylish and functional solution for pet owners. Crafted with ECOFLEX, a proprietary blend of new & recycled polymers and reclaimed wood fiber by-products, this litterbox enclosure is non-toxic, eco-friendly, and resistant to moisture and odor. The innovative design features a roll-out compartment, making litterbox cleaning quick and easy. Simply pull out the compartment, scoop, and roll it back into place with the secure magnet closure. Available in black and antique white, the Freedom Litter Loo adds a touch of elegance to your home. Upgrade your pet's space today with the New Age Pet Freedom Litter Loo - where caring for your furry friend is a breeze.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.