Zoro Homepage

Horizon Pet Crate, Extra Large

  • Mfr # EHDHZ64-05XL

  • Zoro # G515543112


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
42.99 in
Width
27.87 in
Height
30.24 in
Material
ECOFLEX
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHDHZ64-05XL
Zoro #
G515543112
UPC #
896819005752
Country of Origin
China

Dimensions

Length
42.99 in
Width
27.87 in
Height
30.24 in

Details

Material
ECOFLEX
Color
Gray
For Use With
Pet

Description

The New Age Pet Horizon Pet Crate, crafted with durable ECOFLEX, offers a stylish and functional solution for pet containment. As a variation of the popular InnPlace Crate, the Horizon Pet Crate features stainless steel spindles and charming bone-shaped latches. Designed with convenience in mind, the door is positioned on the long side of the crate, providing easy access. Available in three sizes and two colors, this crate complements most home decors while accommodating a wide range of dog breeds.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.