
Horizon Pet Crate, Medium
Mfr # EHDHZ64-05M
Zoro # G415543090
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Length
31.97 in
Width
23.07 in
Height
24.72 in
Material
ECOFLEX
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHDHZ64-05M
Zoro #
G415543090
UPC #
896819005738
Country of Origin
China
Dimensions
Length
31.97 in
Width
23.07 in
Height
24.72 in
Details
Material
ECOFLEX
Color
Gray
For Use With
Pet
Description
The New Age Pet Horizon Pet Crate, crafted with durable ECOFLEX, offers a stylish and functional solution for pet containment. As a variation of the popular InnPlace Crate, the Horizon Pet Crate features stainless steel spindles and charming bone-shaped latches. Designed with convenience in mind, the door is positioned on the long side of the crate, providing easy access. Available in three sizes and two colors, this crate complements most home decors while accommodating a wide range of dog breeds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.