Zoro Homepage

LitterLoo Bench, Litter Box Cover

  • Mfr # EHKLB12-05

  • Zoro # G012345677


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width
46 in
Height
22 in
Color
Gray
Material
ECOFLEX
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKLB12-05
Zoro #
G012345677
UPC #
896819003123
Country of Origin
China

Dimensions

Width
46 in
Height
22 in
Length
23 in

Details

Color
Gray
Material
ECOFLEX
For Use With
Pet

Description

The New Age Pet LitterLoo Bench is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by products. The ECOFLEX material is non toxic, eco friendly & impervious to moisture & odor, making it the perfect material for your pets furniture. All New Age Pet furniture is backed by a 10 year limited manufacturer's warranty. The LitterLoo Bench is great for automatic litter boxes with its removable or multi position divider. Developed as a discreet, beautiful piece of home decor, the opening panel can be positioned on either side depending on each pet owners preference. Available in espresso, russet, antique white and gray. New Age Pet products are easy to assemble, easy to clean & easy to LOVE!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.