
Madagascar Vertical Reptile Lounge
Mfr # EHRML25-05L
Zoro # G012345684
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Depth
30 in
Material
ECOFLEX
For Use With
Pet
Width
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHRML25-05L
Zoro #
G012345684
UPC #
896819004977
Country of Origin
China
Dimensions
Depth
30 in
Width
24 in
Length
36 in
Details
Material
ECOFLEX
For Use With
Pet
Color
Gray
Description
The NewAgePet Madagascar Reptile Lounge is made with ECOFLEX, a proprietary composite blend of new and recycled polymers, and reclaimed wood fiber by products. The ECOFLEX material is non toxic, eco friendly & impervious to moisture & odor, making it the perfect material to keep your pet happy and healthy. All New Age Pet reptile products are backed by an unrivaled 10 year limited manufacturer's warranty. The Madagascar Reptile Lounge is the perfect habitat for your arboreal reptiles including Chameleons, Anoles, Geckos, tree snakes and more.... This unit features extra height, with deep floor area. The front sliding glass doors allow for easy cleaning and access to your pet. The generous mesh screen top accommodates most UV & heat lamp set ups and the vented side panels allow for optimal ventilation. The Madagascar Reptile Lounge also features an opening on the lower back panel for temperature probes, or misting systems. Offered in two colors, Maple and Gray, the Madagascar Reptile Lounge is the place to be. New Age Pet products are easy to assemble, easy to clean & easy to LOVE!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.