
Mojave Stacker, Medium
Mfr # EHRMS31-02M
Zoro # G315543091
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Length
32.60 in
Width
14.30 in
Height
11.80 in
Material
ECOFLEX
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHRMS31-02M
Zoro #
G315543091
UPC #
896819005851
Country of Origin
China
Dimensions
Length
32.60 in
Width
14.30 in
Height
11.80 in
Details
Material
ECOFLEX
Color
Black
For Use With
Pet
Description
The New Age Pet Mojave Stacker is made with ECOFLEX, a proprietary composite blend of new and recycled polymers, and reclaimed wood fiber by-products. The ECOFLEX material is non-toxic, eco-friendly & impervious to moisture & odor, making it the perfect material to keep your pet happy and healthy. Designed with reptile enthusiasts in mind, the Mojave stackers make displaying your reptiles a breeze. Stack two medium or large Mojave's using the Mojave Stacker, specifically designed to stack units and safely accommodate lighting set-ups for the lower unit. Offered in two colors and sizes to compliment the Mojave Reptile lounge line. New Age Pet products are easy to assemble, easy to clean & easy to LOVE.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.