Zoro Homepage

Murphy Bed, Extra Large

  • Mfr # EHDMB50-02XL

  • Zoro # G815543096


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Length
41.70 in
For Use With
Pet
Depth
37.40 in
Material
ECOFLEX
Width
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHDMB50-02XL
Zoro #
G815543096
UPC #
896819005554
Country of Origin
China

Dimensions

Length
41.70 in
Depth
37.40 in
Width
12.50 in

Details

For Use With
Pet
Material
ECOFLEX
Color
Black

Description

The New Age Pet XL Murphy Bed offers a stylish and functional solution for pet owners seeking to blend pet furniture seamlessly with home decor. Available in two colors, it effortlessly complements most home interiors. The bed features a comfortable cushion with a removable cover, ensuring your dog's area stays fresh and clean. For added stability, the bed includes two handles that act as feet. The convenient table top and shelf provide additional storage for your pet's accessories or can be used to display your personal treasures, making this Murphy Bed a versatile and attractive addition to any home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.