Zoro Homepage

ProMax Litterloo

  • Mfr # EHKPM19-02

  • Zoro # G612345688


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
30.1 in
Height
22 in
Color
Espresso
Material
ECOFLEX
For Use With
Pet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHKPM19-02
Zoro #
G612345688
UPC #
896819004885
Country of Origin
China

Dimensions

Width
30.1 in
Height
22 in
Length
23.6 in

Details

Color
Espresso
Material
ECOFLEX
For Use With
Pet

Description

The New Age Pet ProMax LitterLoo is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by products. The ECOFLEX material is non toxic, eco friendly & impervious to moisture & odor, making it the perfect material for your pets furniture. All New Age Pet furniture is backed by a 10 year limited manufacturer's warranty. The ProMax LitterLoo features a slightly off center division creating an enclosed walk space with a no track litter mat to help keep kitty litter where it belongs. The sleek, modern design will blend in seamlessly with your homes dcor; while giving kitty privacy. Keeping kittys mess contained is a tough job, let the New Age Pet ProMax LitterLoo do it for you. New Age Pet products are easy to assemble, easy to clean & easy to LOVE!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.