
ProMax Litterloo
Mfr # EHKPM19-04
Zoro # G712345670
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Width
30.1 in
Height
22 in
Color
Antique White
Material
ECOFLEX
For Use With
Pet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHKPM19-04
Zoro #
G712345670
UPC #
896819004892
Country of Origin
China
Dimensions
Width
30.1 in
Height
22 in
Length
23.6 in
Details
Color
Antique White
Material
ECOFLEX
For Use With
Pet
Description
The New Age Pet ProMax LitterLoo is made with ECOFLEX, a proprietary composite blend of recycled polymers and reclaimed wood fiber by products. The ECOFLEX material is non toxic, eco friendly & impervious to moisture & odor, making it the perfect material for your pets furniture. All New Age Pet furniture is backed by a 10 year limited manufacturer's warranty. The ProMax LitterLoo features a slightly off center division creating an enclosed walk space with a no track litter mat to help keep kitty litter where it belongs. The sleek, modern design will blend in seamlessly with your homes dcor; while giving kitty privacy. Keeping kittys mess contained is a tough job, let the New Age Pet ProMax LitterLoo do it for you. New Age Pet products are easy to assemble, easy to clean & easy to LOVE!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.