Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Box Storage Rack, 12 Pan Capacity

  • Mfr # 92052

  • Zoro # G2308209


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Construction
All Welded Aluminum
Pan Size
18 x 13 in
Depth
26 in
Material
Aluminum
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92052
Zoro #
G2308209
UPC #
715347111417
Country of Origin
United States

Dimensions

Pan Size
18 x 13 in
Depth
26 in
Height
71 3/4 in
Width
20 1/2 in
Compatible Sheet Pan Size
Full Size
Size
Full Size
Compatible Pan/Tray Dimensions
18 x 13 in, 18 x 26 in

Details

Item
Poly Box Storage Rack
Construction
All Welded Aluminum
Material
Aluminum
Load Capacity
700 lb
Number of Slots
12
Color
Silver
Caster Temp. Rating
180 Degrees F
Caster Type
Swivel Platform, (2) with Brake
NSF Certified
Yes
Product Type
Poly Box Storage Rack
Caster Maximum Temperature Rating
180 Degrees F
Includes Top
No
Brake
Yes
Nesting
No
For Use With
Poly Food Boxes

Description

Poly Box Storage Rack, Nesting No, Load Capacity 700 lb, Overall Height 70 1/4 in, Brake Yes, Overall Width 21 in, Product Type Poly Box Storage Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Platform with Brake, Color Silver, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 13 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.