Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot and Pan Rack

  • Mfr # P2448

  • Zoro # G3501526


product price: $882.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
76"
Width
48"
Material
Aluminum Alloy
Depth
24"
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2448
Zoro #
G3501526
UPC #
715347112834
Country of Origin
United States

Dimensions

Height
76"
Width
48"
Depth
24"
Overall Width
48 in

Details

Item
Pot and Pan Rack
Material
Aluminum Alloy
Standards
NSF
Shelf Capacity
900 lb.
Number of Shelves
4
Construction
Aluminum
For Use With
Pan, Pot
Frame Material
Aluminum
NSF Certified
No
Mobile/Stationary
Stationary
Capacity per Shelf
900 lb
Shelf Adjustment Increment
2 in

Description

Pot and Pan Rack, Caster Type Not Applicable, Overall Height 76 in, Overall Width 48 in, Overall Depth 24 in, For Use With Pan, Pot, Finish Smooth, Includes (6) Brackets, (6) Posts, Hex Key, Hardware, Product Type Pot and Pan Rack, Capacity per Shelf 900 lb, Color Soft Gray, Load Capacity 3,600 lb, Mobile/Stationary Stationary, Number of Shelves 3, NSF Certified No, Frame Material Aluminum, Shelf Depth 24 in, Shelf Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.