Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Dunnage, 36" x 18" x 8", Welded

  • Mfr # 2001

  • Zoro # G8056435


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
8"
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001
Zoro #
G8056435
UPC #
715347113572
Country of Origin
United States

Dimensions

Width
36"
Depth
18"
Height
8"

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
3000 lb.

Description

Rack,Dunnage,36 In. x 18 In. x 8 In.,Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.