Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Dunnage, 43-3/4" x 24" x 8-1/4"

  • Mfr # 1205

  • Zoro # G8056301


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43 3/4 in
Overall Height
8 1/4 in
Overall Width
24 in
Number of Casters
4
Product Type
Dunnage Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G8056301
UPC #
715347101753
Country of Origin
United States

Dimensions

Overall Length
43 3/4 in
Overall Height
8 1/4 in
Overall Width
24 in

Details

Item
Dunnage Rack
Number of Casters
4
Product Type
Dunnage Rack
NSF Certified
Yes
Maximum Load Capacity
1,000 lb

Description

Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 43 3/4 in, Overall Width 24 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.